
COVE Accessory, End-to-End Connector
Mfr # DI-COVE-ECONN-WH
Zoro # G212465847
product price: $9.29
/eaKey Features
Length
1"
Standards
ETL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-COVE-ECONN-WH
Zoro #
G212465847
UPC #
848333037795
Country of Origin
China
Dimensions
Length
1"
Details
Standards
ETL Certified
Description
Accessories for COVE 120V lighting system with three Five built-in CCT options.
- •Five field-selectable CCTs: 2700K, 3000K, 3500, 4000, and 5000
- •120VAC – no drivers needed
- •TRIAC and ELV dimming down to 5%
- •Link multiple fixtures for long runs
- •Simple installation
- •Diffused lighting with no hot spots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.