ElectBox, Blk, 2.6"D, 2.625"H, 1.4"H, Rect, PP

  • Mfr # DI-JBOX-IND
  • Zoro # G323357673
product price: 
$
8.55
/ea

Key Features

NEMA Enclosure Rating
2
Number of 1/2 in Back Knockouts
0
Color
Black
Material
Polypropylene
Bracket Type
Bracket Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DI-JBOX-IND
Zoro #
G323357673
UPC #
848333008580
Country of Origin
China

Dimensions

Overall Width
1 3/8 in
Box Depth
2 5/8 in
Overall Height
7/8 in
Overall Depth
2 5/8 in
Box Width
1 3/8 in
Box Height
7/8 in

Details

Item
Electrical Box
NEMA Enclosure Rating
2
Number of 1/2 in Back Knockouts
0
Color
Black
Material
Polypropylene
Bracket Type
Bracket Not Included
Standards
UL
Number of 3/4 in Side Knockouts
0
Box Shape
Rectangular
Number of Gangs
0
For Environment
Indoor
For Construction Type
New Construction, Remodel
Clamp Type
Clamp Not Included
Number of 1/2 in Side Knockouts
0
Ceiling Fan Rated
Not Rated
Number of 1 in Side Knockouts
0
IP Rating
IP20
Number of 3/4 in Back Knockouts
0
Shell Material
Polypropylene
Wire Color
Black

Description

Electrical Box, Number of Gangs 0, Bracket Type Bracket Not Included, Capacity Not Applicable, Material Polypropylene, Clamp Type Clamp Not Included, Color Black, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.