Zoro Homepage

Emergency Battery Backup, 10 W

  • Mfr # DI-120V-T8-RETRO-EM

  • Zoro # G415562510


product price: $179.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
T8 LED
Series
T8 Retrofit
Max. Fixture Wattage
10 W
Emergency Battery Backup
Yes
For Bulb Type
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-120V-T8-RETRO-EM
Zoro #
G415562510
UPC #
848333041655
Country of Origin
China

Details

Item
Emergency Battery Backup
LED Replacement For
T8 LED
Series
T8 Retrofit
Max. Fixture Wattage
10 W
Emergency Battery Backup
Yes
For Bulb Type
T8
Dimming Method
0-10V
Light Technology
LED

Description

Emergency Battery Backup, Includes Not Applicable, For Use With LED Replacement for T8 LED, Not Applicable Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.