Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Spool

  • Mfr # DI-24V-MSE-LIN-24-016

  • Zoro # G512166017


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
2400K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-MSE-LIN-24-016
Zoro #
G512166017
UPC #
848333039645
Country of Origin
China

Dimensions

Overall Length
16 3/8 ft
Overall Height
5/16 in
Manufacturer Warranty Length
5 yr
Overall Width
1/8 in

Details

Voltage
24 V DC
Color Temperature
2400K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Item
LED Light Spool
Color Rendering Index
90
Flexibility Direction
Side Bend
Light Output
65 lm
Connection Type
Lead Wire
Wattage
1.9 W
Minimum Operating Temperature
-4 Degrees F
Scale of Flexibility
Micro
Environmental Rating
Wet Location Rated
Cutting Intervals
1 in
Maximum Operating Temperature
176 Degrees F
Maximum Run
16.4 ft
Flexibility
Flexible

Description

LED Light Spool, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 5/16 in, Wattage 1.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2400K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 65 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.