Zoro Homepage

LED Light, Spool

  • Mfr # DI-24V-MSE-LIN-30-016

  • Zoro # G912166013


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3000K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-MSE-LIN-30-016
Zoro #
G912166013
UPC #
848333039669
Country of Origin
China

Dimensions

Overall Height
5/16 in
Overall Length
16 3/8 ft
Overall Width
1/8 in
Manufacturer Warranty Length
5 yr

Details

Voltage
24 V DC
Color Temperature
3000K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Light Spool
Flexibility Direction
Side Bend
Scale of Flexibility
Micro
Light Output
72 lm
Maximum Run
16.4 ft
Cutting Intervals
1 in
Wattage
1.9 W
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Connection Type
Lead Wire
Flexibility
Flexible

Description

LED Light Spool, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 5/16 in, Wattage 1.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 72 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.