Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Spool

  • Mfr # DI-24V-MSE-LIN-35-016

  • Zoro # G012166012


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-MSE-LIN-35-016
Zoro #
G012166012
UPC #
848333039676
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Height
5/16 in
Manufacturer Warranty Length
5 yr
Overall Length
16 3/8 ft

Details

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Light Spool
Cutting Intervals
1 in
Light Output
72 lm
Wattage
1.9 W
Minimum Operating Temperature
-4 Degrees F
Flexibility Direction
Side Bend
Connection Type
Lead Wire
Flexibility
Flexible
Scale of Flexibility
Micro
Environmental Rating
Wet Location Rated
Maximum Operating Temperature
176 Degrees F
Maximum Run
16.4 ft

Description

LED Light Spool, Light Color White, Overall Length 16 3/8 ft, Overall Height 5/16 in, Wattage 1.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 72 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.