Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Spool

  • Mfr # DI-24V-TE-LIN-40-032

  • Zoro # G412166001


product price: $1,619.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
4000K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-TE-LIN-40-032
Zoro #
G412166001
UPC #
848333039430
Country of Origin
China

Dimensions

Manufacturer Warranty Length
5 yr
Overall Height
5/8 in
Overall Width
5/8 in
Overall Length
32 13/16 ft

Details

Voltage
24 V DC
Color Temperature
4000K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
Item
LED Light Spool
Connection Type
Lead Wire
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Flexibility
Flexible
Flexibility Direction
Top Bend
Wattage
2.6 W
Maximum Run
32.8 ft
Light Output
121 lm
Environmental Rating
Wet Location Rated

Description

LED Light Spool, Light Color White, Overall Length 32 13/16 ft, Overall Height 5/8 in, Wattage 2.6 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 4000K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 121 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 32.8 ft, Minimum Operating Temperature -4 Degrees F, Mounting Type Channel, Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.