LED Tape Light Kits
Mfr # DI-24V-BLBSC2-40-100
Zoro # G311934916
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
4000K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-BLBSC2-40-100
Zoro #
G311934916
UPC #
848333033162
Country of Origin
China
Dimensions
Manufacturer Warranty Length
7 yr
Overall Width
5/16 in
Overall Height
1/8 in
Overall Length
100 ft
Details
Voltage
24 V DC
Color Temperature
4000K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Dimmable
Yes
Color Rendering Index
90
Item
LED Tape Light Spools
Light Output
260 lm
Maximum Run
40 ft
Minimum Operating Temperature
-4 Degrees F
Wattage
2.9 W
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Cutting Intervals
2 in
Connection Type
Wire
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 4000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 260 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.