LED Tape Light Kits
Mfr # DI-24V-BLBSC3-27-016
Zoro # G411934854
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-BLBSC3-27-016
Zoro #
G411934854
UPC #
848333026195
Country of Origin
China
Dimensions
Manufacturer Warranty Length
7 yr
Overall Height
1/8 in
Overall Width
5/16 in
Overall Length
16 3/8 ft
Details
Voltage
24 V DC
Color Temperature
2700K
Standards
CE, RoHS, UL Listed
Rated Life
50,000 hr
Light Color
White
Color Rendering Index
90
Item
LED Tape Light Spools
Dimmable
Yes
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Maximum Run
22 ft
Cutting Intervals
2 in
Connection Type
Wire
Wattage
4.5 W
Light Output
338 lm
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 4.5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 338 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 22 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.