Zoro Homepage

LED Tape Light Kits

  • Mfr # DI-HD-SM-KIT-COOL-P-008

  • Zoro # G511935058


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
4000K
Standards
UL Listed 2108
Rated Life
50,000 hr
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-HD-SM-KIT-COOL-P-008
Zoro #
G511935058
UPC #
848333034954
Country of Origin
China

Dimensions

Manufacturer Warranty Length
7 yr
Overall Length
8 ft
Overall Height
1/16 in
Overall Width
8 mm

Details

Voltage
24 V DC
Color Temperature
4000K
Standards
UL Listed 2108
Rated Life
50,000 hr
Dimmable
Yes
Light Color
Cool White
Color Rendering Index
90
Item
LED Tape Light Kits
Includes
STREAMLITE42" female DC adapter splice cable96W plug-in power supply(3) 6in. tape-to-tape jumper terminal blocks(1) Tape-to-Wire terminal block
Connection Type
Plug-in
Minimum Operating Temperature
-4 Degrees F
Chasing
No
Cutting Intervals
1 13/16 in
Light Output
300 lm
Wattage
26.4 W
Environmental Rating
Damp Location Rated
Maximum Run
20ft
Maximum Operating Temperature
176 Degrees F

Description

LED Tape Light Kits, Casing Color Not Applicable, Light Color Cool White, Overall Length 8 ft, Overall Height 1/16 in, Wattage 26.4 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes (3) 6in Tape-to-Tape Jumper Terminal Blocks, 42 in Female DC Adapter Splice Cable, 96W Plug-in Power Supply, Tape-to-Wire Terminal Block, Bulb Spacing Not Applicable, Casing Material Not Applicable, Chasing No, Color Rendering Index 90, Color Temperature 4000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.