LED Tape Light Kits
Mfr # DI-HD-SM-KIT-COOL-P-016
Zoro # G411935066
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
4000K
Standards
UL Listed 2108
Rated Life
50,000 hr
Light Color
Cool White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-HD-SM-KIT-COOL-P-016
Zoro #
G411935066
UPC #
848333035029
Country of Origin
China
Dimensions
Manufacturer Warranty Length
7 yr
Overall Width
8 mm
Overall Height
1/16 in
Overall Length
16 3/8 ft
Details
Voltage
24 V DC
Color Temperature
4000K
Standards
UL Listed 2108
Rated Life
50,000 hr
Item
LED Tape Light Kits
Light Color
Cool White
Dimmable
Yes
Color Rendering Index
90
Includes
STREAMLITE42" female DC adapter splice cable96W plug-in power supply(3) 6in. tape-to-tape jumper terminal blocks(1) Tape-to-Wire terminal block
Light Output
300 lm
Chasing
No
Cutting Intervals
1 13/16 in
Maximum Operating Temperature
176 Degrees F
Maximum Run
20ft
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Connection Type
Plug-in
Wattage
60 W
Description
LED Tape Light Kits, Casing Color Not Applicable, Light Color Cool White, Overall Length 16 3/8 ft, Overall Height 1/16 in, Wattage 60 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes (3) 6in Tape-to-Tape Jumper Terminal Blocks, 42 in Female DC Adapter Splice Cable, 96W Plug-in Power Supply, Tape-to-Wire Terminal Block, Bulb Spacing Not Applicable, Casing Material Not Applicable, Chasing No, Color Rendering Index 90, Color Temperature 4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.