LED Tape Light Kits
Mfr # DI-HD-SM-KIT-WARM-H-008
Zoro # G111934994
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Light Color
Warm White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-HD-SM-KIT-WARM-H-008
Zoro #
G111934994
UPC #
848333034909
Country of Origin
China
Dimensions
Overall Height
1/16 in
Overall Width
8 mm
Overall Length
8 ft
Manufacturer Warranty Length
7 yr
Details
Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Light Color
Warm White
Includes
STREAMLITE42" female DC adapter splice cable96W plug-in power supply(3) 6in. tape-to-tape jumper terminal blocks(1) Tape-to-Wire terminal block
Color Rendering Index
90
Item
LED Tape Light Kits
Dimmable
Yes
Connection Type
Hardwired
Chasing
No
Environmental Rating
Damp Location Rated
Cutting Intervals
1 13/16 in
Maximum Run
20ft
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Light Output
300 lm
Wattage
26.4 W
Description
LED Tape Light Kits, Casing Color Not Applicable, Light Color Warm White, Overall Length 8 ft, Overall Height 1/16 in, Wattage 26.4 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes (3) 6in Tape-to-Tape Jumper Terminal Blocks, 42 in Female DC Adapter Splice Cable, 96W Plug-in Power Supply, Tape-to-Wire Terminal Block, Bulb Spacing Not Applicable, Casing Material Not Applicable, Chasing No, Color Rendering Index 90, Color Temperature 2700K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.