LED Tape Light Kits
Mfr # DI-HD-SM-KIT-WARM-H-016
Zoro # G311934961
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-HD-SM-KIT-WARM-H-016
Zoro #
G311934961
UPC #
848333035043
Country of Origin
China
Dimensions
Overall Height
1/16 in
Manufacturer Warranty Length
7 yr
Overall Length
16 3/8 ft
Overall Width
8 mm
Details
Voltage
24 V DC
Color Temperature
2700K
Standards
UL Listed 2108
Rated Life
50,000 hr
Item
LED Tape Light Kits
Dimmable
Yes
Color Rendering Index
90
Light Color
Warm White
Includes
STREAMLITE42" female DC adapter splice cable96W plug-in power supply(3) 6in. tape-to-tape jumper terminal blocks(1) Tape-to-Wire terminal block
Connection Type
Hardwired
Light Output
300 lm
Environmental Rating
Damp Location Rated
Maximum Run
20ft
Wattage
60 W
Cutting Intervals
1 13/16 in
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Chasing
No
Description
LED Tape Light Kits, Casing Color Not Applicable, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 1/16 in, Wattage 60 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes (3) 6in Tape-to-Tape Jumper Terminal Blocks, 42 in Female DC Adapter Splice Cable, 96W Plug-in Power Supply, Tape-to-Wire Terminal Block, Bulb Spacing Not Applicable, Casing Material Not Applicable, Chasing No, Color Rendering Index 90, Color Temperature 2700K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.