LEDRetrofitKit, 2ftL, 3/4inW, 120to277VAC

  • Mfr # DI-120V-T8-RETRO-2F-CCT

  • Zoro # G615563355


product price: $56.99
/ea

Key Features

Light Technology
LED
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-120V-T8-RETRO-2F-CCT
Zoro #
G615563355
UPC #
848333041617
Country of Origin
China

Dimensions

Overall Length
2 ft

Details

Light Technology
LED
Item
LED Retrofit Kit
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Dimmable
Yes
Voltage
120 to 277V AC
Color Temperature
3500K, 4000K, 5000K
Color Rendering Index
80
Max. Fixture Wattage
20 W
LED Replacement For
2 Lamp T8
Series
T8 Retrofit
Kit Contents
(2) Lamp, Power Selectable 0-10V Driver, Quick Harness
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulbs Included
Bulbs Included
For Bulb Type
T8
Lamp Quantity
2
Lumens per Watt
130 lm/W
Dimming Method
0-10V

Description

LED Retrofit Kit, Lumens 3,000 lm, 4,000 lm, 5,000 lm, Light Technology LED, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Not Applicable, For Bulb Type T8, Overall Height 1/2 in, Overall Length 24 in, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (2) Lamp, Power Selectable 0-10V Driver, Quick Harness, LED Replacement For (2) Lamp T8, Lamp Quantity 2, Lumens per Watt 130 lm/W, Max. Fixture Wattage 20 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.