
LEDRetrofitKit, 4ftL, 3/4inW, 120to277VAC
Mfr # DI-120V-T8-RETRO-4F-CCT
Zoro # G415628032
product price: $56.19
/eaKey Features
Max. Fixture Wattage
24 W
Color Temperature
3500K, 4000K, 5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
LED Replacement For
2 Lamp T8
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-120V-T8-RETRO-4F-CCT
Zoro #
G415628032
UPC #
848333041624
Country of Origin
China
Details
Max. Fixture Wattage
24 W
Color Temperature
3500K, 4000K, 5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
LED Replacement For
2 Lamp T8
Dimmable
Yes
Light Technology
LED
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Series
T8 Retrofit
Voltage
120 to 277V AC
Kit Contents
(2) Lamp, Power Selectable 0-10V Driver, Quick Harness
Color Rendering Index
80
Item
LED Retrofit Kit
Bulbs Included
Bulbs Included
Lamp Quantity
2
For Bulb Type
T8
Dimming Method
0-10V
Lumens per Watt
130 lm/W
Description
LED Retrofit Kit, Lumens 3,000 lm, 4,000 lm, 5,000 lm, Light Technology LED, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup Not Applicable, For Bulb Type T8, Overall Height 1/2 in, Overall Length 48 in, Overall Width 3/4 in, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Dimming Method 0-10V, Kit Contents (2) Lamp, Power Selectable 0-10V Driver, Quick Harness, LED Replacement For (2) Lamp T8, Lamp Quantity 2, Lumens per Watt 130 lm/W, Max. Fixture Wattage 24 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.