Zoro Homepage

LINAIRE Flex Linear LED Light, Spool

  • Mfr # DI-24V-3D-LIN-35-032

  • Zoro # G312219388


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-3D-LIN-35-032
Zoro #
G312219388
UPC #
848333039034
Country of Origin
China

Dimensions

Overall Height
13/16 in
Overall Width
13/16 in
Manufacturer Warranty Length
5 yr
Overall Length
32 13/16 ft

Details

Voltage
24 V DC
Color Temperature
3500K
Standards
CAN/CSA C22.2 no. 207-M89, CSA 250.0-08, NEC 410.16.A.1,3, NEC 410.16.C.1,3,5, UL 1598, UL 2464, UL 8750, UL 879, UL Listed 2108
Rated Life
50,000 hr
Item
LED Light Spool
Color Rendering Index
90
Flexibility Direction
Side Bend, Top Bend
Minimum Operating Temperature
-4 Degrees F
Connection Type
Lead Wire
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Wet Location Rated
Wattage
3.2 W
Flexibility
Flexible
Maximum Run
32.8 ft
Light Output
168 lm

Description

LED Light Spool, Light Color White, Overall Length 32 13/16 ft, Overall Height 13/16 in, Wattage 3.2 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Lead Wire, Environmental Rating Wet Location Rated, Light Output 168 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 32.8 ft, Minimum Operating Temperature -4 Degrees F, Mounting Type Channel, Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.