Zoro Homepage

Micro Side Bend, End Cap Pair

  • Mfr # DI-LIN-MSE-EC

  • Zoro # G712167517


product price: $10.79
/ea

Key Features

Compatible Brand
Diode LED
Compatible Series
Linaire
Compatible with Manufacturer Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Flexibility Direction
Side Bend
Scale of Flexibility
Micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-MSE-EC
Zoro #
G712167517
UPC #
848333039720
Country of Origin
China

Dimensions

Overall Height
41/100 in
Overall Width
13/50 in

Details

Item
End Cap
Compatible Brand
Diode LED
Compatible Series
Linaire
Compatible with Manufacturer Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Flexibility Direction
Side Bend
Scale of Flexibility
Micro
Compatible with Product Type
LED Light
Flexibility
Flexible
Compatible Manufacturer Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible Manufacturer Part Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible with Manufacturer Model No.
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible with Mfr. Model No.
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
For Use with Mfr Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
For Use With Mfr. Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Product Type
End Cap
Compatible Pump Manufacturer Part Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible Mfr. Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016

Description

End Cap, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VH9, 825VJ0, 825VJ1, 825VJ2, 825VJ3, Key Features 120 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.