Micro Side Bend, Mounting Clips, PK 2
Mfr # DI-LIN-MSE-MTCL-2
Zoro # G612175124
product price: $4.19
/pk 2, $2.10/eaSold in multiples of 2 for $8.38
Key Features
Flexibility
Flexible
Compatible Series
Linaire
Compatible with Product Type
LED Light
Scale of Flexibility
Micro
Flexibility Direction
Side Bend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-LIN-MSE-MTCL-2
Zoro #
G612175124
UPC #
848333039706
Country of Origin
China
Dimensions
Overall Height
7/25 in
Overall Width
13/50 in
Details
Item
Mounting Clip
Flexibility
Flexible
Compatible Series
Linaire
Compatible with Product Type
LED Light
Scale of Flexibility
Micro
Flexibility Direction
Side Bend
Compatible with Manufacturer Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible Brand
Diode LED
Compatible Manufacturer Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible Manufacturer Part Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible with Manufacturer Model No.
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible with Mfr. Model No.
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
For Use with Mfr Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
For Use With Mfr. Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Product Type
Mounting Clip
Compatible Pump Manufacturer Part Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Compatible Mfr. Model Number
DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016
Description
Mounting Clip, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VH9, 825VJ0, 825VJ1, 825VJ2, 825VJ3, Key Features 120 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-MSE-LIN-24-016, DI-24V-MSE-LIN-27-016, DI-24V-MSE-LIN-30-016, DI-24V-MSE-LIN-35-016, DI-24V-MSE-LIN-40-016, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.