Mounting Channel
Mfr # DI-LIN-3D-MTCH-39
Zoro # G512311417
product price: $32.59
/eaKey Features
Housing Material
Aluminum
Flexibility Direction
Side Bend, Top Bend
Beam Angle
120 Degrees
Flexibility
Flexible
Compatible Tape Light Series
Linaire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-LIN-3D-MTCH-39
Zoro #
G512311417
UPC #
848333039065
Country of Origin
China
Dimensions
Overall Width
0.92 in
Overall Length
39 in
Overall Height
0.84 in
Details
Item
Mounting Channel
Housing Material
Aluminum
Flexibility Direction
Side Bend, Top Bend
Beam Angle
120 Degrees
Flexibility
Flexible
Compatible Tape Light Series
Linaire
Product Type
Mounting Channel
Description
GRAINGER PRODUCTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.