Zoro Homepage

Mounting Channel

  • Mfr # DI-LIN-MSE-MTCH-39

  • Zoro # G012311429


product price: $16.79
/ea

Key Features

Housing Material
Aluminum
Flexibility Direction
Side Bend
Scale of Flexibility
Micro
Flexibility
Flexible
Beam Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-MSE-MTCH-39
Zoro #
G012311429
UPC #
848333039690
Country of Origin
China

Dimensions

Overall Height
0.28 in
Overall Length
39 in
Overall Width
0.26 in

Details

Item
Mounting Channel
Housing Material
Aluminum
Flexibility Direction
Side Bend
Scale of Flexibility
Micro
Flexibility
Flexible
Beam Angle
120 Degrees
Compatible Tape Light Series
Linaire
Product Type
Mounting Channel

Description

GRAINGER PRODUCTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.