Zoro Homepage

Mounting Clips, White, PK 2

  • Mfr # DI-LIN-3D-MTCL-2

  • Zoro # G012175151


product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38

Key Features

Flexibility
Flexible
Flexibility Direction
Side Bend, Top Bend
Compatible with Manufacturer Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible Brand
Diode LED
Compatible Series
Linaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-3D-MTCL-2
Zoro #
G012175151
UPC #
848333039072
Country of Origin
China

Dimensions

Overall Width
81/100 in
Overall Height
41/50 in

Details

Item
Mounting Clip
Flexibility
Flexible
Flexibility Direction
Side Bend, Top Bend
Compatible with Manufacturer Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible Brand
Diode LED
Compatible Series
Linaire
Compatible with Product Type
LED Light
Compatible Manufacturer Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible Manufacturer Part Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible with Manufacturer Model No.
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible with Mfr. Model No.
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
For Use with Mfr Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
For Use With Mfr. Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Product Type
Mounting Clip
Compatible Pump Manufacturer Part Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032
Compatible Mfr. Model Number
DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032

Description

Mounting Clip, Compatible with Product Type LED Light, Compatible with Grainger Part Number 825VC8, 825VC9, 825VD0, 825VD1, 825VD2, Key Features 120 Degrees Light Beam Angle, Compatible Brand Diode LED, Compatible Series Linaire, Compatible with Manufacturer Model Number DI-24V-3D-LIN-24-032, DI-24V-3D-LIN-27-032, DI-24V-3D-LIN-30-032, DI-24V-3D-LIN-35-032, DI-24V-3D-LIN-40-032, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.