Zoro Homepage

Mounting Spine Channel

  • Mfr # DI-LIN-3D-SPINE-39

  • Zoro # G712311408


product price: $32.59
/ea

Key Features

Housing Color
White
Flexibility
Flexible
Flexibility Direction
Side Bend, Top Bend
Compatible Tape Light Series
Linaire
Beam Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-LIN-3D-SPINE-39
Zoro #
G712311408
UPC #
848333039065
Country of Origin
China

Dimensions

Overall Height
0.83 in
Overall Width
0.83 in
Overall Length
39 in

Details

Item
Mounting Spine Channel
Housing Color
White
Flexibility
Flexible
Flexibility Direction
Side Bend, Top Bend
Compatible Tape Light Series
Linaire
Beam Angle
120 Degrees
Product Type
Mounting Spine Channel

Description

GRAINGER PRODUCTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.