Mounting Spine Channel
Mfr # DI-LIN-M3D-SPINE-39
Zoro # G312311402
product price: $20.19
/eaKey Features
Housing Color
White
Scale of Flexibility
Micro
Flexibility
Flexible
Beam Angle
120 Degrees
Compatible Tape Light Series
Linaire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-LIN-M3D-SPINE-39
Zoro #
G312311402
UPC #
848333039188
Country of Origin
China
Dimensions
Overall Height
0.46 in
Overall Length
39 in
Overall Width
0.42 in
Details
Item
Mounting Spine Channel
Housing Color
White
Scale of Flexibility
Micro
Flexibility
Flexible
Beam Angle
120 Degrees
Compatible Tape Light Series
Linaire
Flexibility Direction
Side Bend, Top Bend
Product Type
Mounting Spine Channel
Description
GRAINGER PRODUCTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.