Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In Adapter - Class 2 adapter, 24V 24W, Black

  • Mfr # DI-PA-24V24W-CL2-B

  • Zoro # G1621274


product price: $38.75
/ea

Key Features

Voltage
24V DC
Height
3.8 in
Length
1-3/4 in
Width
1/4 in
Watts
24 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-PA-24V24W-CL2-B
Zoro #
G1621274
UPC #
848333008511
Country of Origin
China

Dimensions

Height
3.8 in
Length
1-3/4 in
Width
1/4 in

Details

Voltage
24V DC
Watts
24 W
Connection
DC Plug
Compatibility
PWM Dimmers
Environment
Dry

Description

Plug-In Adapter - Class 2 adapter, 24V 24W, Black
Plug-In Adapter: Class 2 adapter, 24V. Use any standard 120V outlet (non-dimmable).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.