Proximity Sensor Switch
- Mfr # DI-SWTH-PRX
- Zoro # G723361201
product price:Â
$
85.19
/ea
Key Features
Sensing Technology
Passive Infrared (PIR)
Maximum Operating Temperature
104 Degrees F
Overall Width
3.37 in
Color
Black
Load Rating @ 120V AC
1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-SWTH-PRX
- Zoro #
- G723361201
- UPC #
- 848333015939
- Country of Origin
- China
- Sensing Technology
- Passive Infrared (PIR)
- Maximum Operating Temperature
- 104 Degrees F
- Color
- Black
- Load Rating @ 120V AC
- 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V)
- Communication Method
- Hard Wired
- Sensor Operation
- Vacancy
- Minimum Operating Temperature
- 32 Degrees F
- Installation Location
- Fixture
- Item
- Proximity Sensor Switch
- Wire Color
- Black
- Operating Voltage
- 12-24V DC
Dimensions
- Overall Width
- 3.37 in
- Minimum Mounting Height
- 2 3/10 in
- Overall Height
- 1.37 in
Description
Proximity Sensor Switch, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-24V DC, Maximum Coverage Area Not Applicable, Maximum Mounting Height Not Applicable, Load Rating @ 120V AC 1CH x 5A, 1CH x 60W (12V), 1CH x 100W (24V), Communication Method Hard Wired, Color Black, Includes Not Applicable, Sensor Operation Vacancy, Lighting Technology LED, Installation Location Fixture, Minimum Mounting Height 2 3/10 in, Overall Height 1.37 in, Overall Width 3.37 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.