Zoro Homepage

LED Rope and Tape Lights

  • Mfr # DI-24V-STMLTECO-27-016

  • Zoro # G916286892


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-STMLTECO-27-016
Zoro #
G916286892
UPC #
848333040740
Country of Origin
China

Details

Item
LED Rope and Tape Lights

Description

LED Rope and Tape Lights, Light Color Warm White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 54.1 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 15/16 in, Includes 36 in Lead Wire, Color Rendering Index 90, Color Temperature 2700K, Connection Type Hardwired, Environmental Rating Damp Location Rated, Light Output 4,658 lm, Maximum Run 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.