LED Rope and Tape Lights
Mfr # DI-24V-STMLTECO-30-016
Zoro # G516286810
product price: $130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-STMLTECO-30-016
Zoro #
G516286810
UPC #
848333040757
Country of Origin
China
Details
Item
LED Rope and Tape Lights
Description
LED Rope and Tape Lights, Light Color Soft White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 54.1 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 15/16 in, Includes 36 in Lead Wire, Color Rendering Index 90, Color Temperature 3000K, Connection Type Hardwired, Environmental Rating Damp Location Rated, Light Output 4,871 lm, Maximum Run 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.