
SABER Accessory Junction Box
Mfr # DI-SABER-HW-JBOX
Zoro # G712465835
product price: $14.69
/eaKey Features
Length
4"
Width
1.75"
Height
1"
Standards
ETL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-SABER-HW-JBOX
Zoro #
G712465835
UPC #
848333033483
Country of Origin
China
Dimensions
Length
4"
Width
1.75"
Height
1"
Details
Standards
ETL Certified
Description
SABER Accessories for easy-to-install 120V fixtures for under cabinet and task lighting.
- •Easy to install
- •Solid connections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.