Zoro Homepage

SABER LED Under Cabinet Light 22in

  • Mfr # DI-120V-SABER-22

  • Zoro # G612465812


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
3.55"
Height
0.98"
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-120V-SABER-22
Zoro #
G612465812
UPC #
848333019944
Country of Origin
China

Dimensions

Length
22"
Width
3.55"
Height
0.98"

Details

Voltage
120V
Standards
ETL Certified

Description

SABER makes installation simple for soft, diffused under cabinet and task lighting. These 120V direct-wire LED fixtures feature five field-selectable color temperatures CCTs to please every customer. Using the included accessories, connect fixtures together for long runs. SABER fixtures are compatible with most popular TRIAC and ELV dimmers and dim smoothly to as low as 5%. SABER makes it cost-effective and easy to equip any space with professional-level LED task lighting.


  • •Five field-selectable CCTs: 2700K, 3000K, 3500K, 4000K, and 5000K
  • •120VAC – no drivers needed
  • •Link multiple fixtures for long runs
  • •Diffused lighting with no hot spots
  • •TRIAC and ELV dimming down to 5%
  • •Concealed self-contained mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.