Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap On Lens, 24 in L, 1/2 in H

  • Mfr # DI-T8-RETRO-2F-LENS

  • Zoro # G615563478


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Polycarbonate
Color
Frosted
For Use With
T8 LED Retrofit Kit
Nominal Size
2 ft
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-T8-RETRO-2F-LENS
Zoro #
G615563478
UPC #
848333041631
Country of Origin
China

Dimensions

Nominal Size
2 ft
Overall Height
1/2 in
Overall Length
24 in
Panel Thickness
1/16 in
Overall Width
11/16 in

Details

Material
Polycarbonate
Color
Frosted
Item
Snap On Lens
For Use With
T8 LED Retrofit Kit
Diffuser Surface Style
Smooth

Description

Snap on Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.