Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap On Lens, 48 in L, 1/2 in H

  • Mfr # DI-T8-RETRO-4F-LENS

  • Zoro # G815563575


product price: $9.99
/ea

Key Features

Color
Frosted
Material
Polycarbonate
Nominal Size
4 ft
For Use With
T8 LED Retrofit Kit
Overall Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-T8-RETRO-4F-LENS
Zoro #
G815563575
UPC #
848333041648
Country of Origin
China

Dimensions

Nominal Size
4 ft
Overall Height
1/2 in
Panel Thickness
1/16 in
Overall Width
11/16 in
Overall Length
48 in

Details

Item
Snap On Lens
Color
Frosted
Material
Polycarbonate
For Use With
T8 LED Retrofit Kit
Diffuser Surface Style
Smooth

Description

Snap on Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.