Zoro Homepage

STREAMLITE Tape Light Kit, 24V, 400lm, 3500K, plug-in

  • Mfr # DI-KIT-24V-STMLT4PG96-3500

  • Zoro # G112465831


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Includes
5x Tape Light Terminal Block Connectors, 24VDC Plug-In Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-KIT-24V-STMLT4PG96-3500
Zoro #
G112465831
UPC #
848333040351
Country of Origin
China

Details

Voltage
24V
Includes
5x Tape Light Terminal Block Connectors, 24VDC Plug-In Driver

Description

16 ft diffused tape light spool. All accessories included. 96W plug-in driver. Uniform, diffused light appears dotless even without a diffusing lens.


  • •Uniform, diffused light appears dotless even without a diffusing lens
  • •180o beam angle for even light distribution
  • •All accessories included
  • •Driver options for popular applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.