Zoro Homepage

Strip Lights

  • Mfr # DI-24V-BLBSC2-30-W100

  • Zoro # G411934816


product price: $1,752.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Color Temperature
3000K
Standards
UL 2108
Rated Life
50,000 hr
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-BLBSC2-30-W100
Zoro #
G411934816
UPC #
848333021619
Country of Origin
China

Dimensions

Overall Width
5/16 in
Overall Length
100 ft
Overall Height
1/8 in
Manufacturer Warranty Length
7 yr

Details

Voltage
24 V DC
Color Temperature
3000K
Standards
UL 2108
Rated Life
50,000 hr
Item
LED Tape Light Spools
Color Rendering Index
90
Light Color
White
Dimmable
Yes
Maximum Run
40 ft
Wattage
2.9 W
Cutting Intervals
2 in
Connection Type
Plug-In
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated, Dry Location Rated
Light Output
226 lm

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 2.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Plug-In, Environmental Rating Damp Location Rated, Dry Location Rated, Light Output 226 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 40 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.