Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Light Connector, 12mm, Tape-Wire, 25PK

  • Mfr # DI-TB12-CONN-TTW-25B

  • Zoro # G411935240


product price: $73.52
/pk 25, $2.94/ea

Key Features

Includes
Adhesive Tape
Material
Plastic
Minimum Ambient Temperature
-4 Degrees F
Maximum Wire Gauge
16 AWG
Minimum Wire Gauge
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TB12-CONN-TTW-25B
Zoro #
G411935240
UPC #
848333030437
Country of Origin
China

Dimensions

Overall Length
0.62 in

Details

Item
Tape Light Terminal Block Connector
Includes
Adhesive Tape
Material
Plastic
Minimum Ambient Temperature
-4 Degrees F
Maximum Wire Gauge
16 AWG
Minimum Wire Gauge
20 AWG
Recommended Environments
Indoor
Compatible Product Type
Tape Light
Compatible Pump
Tape Light

Description

Grainger Product Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.