Tape Light Connector, 12mm, Tape-Wire, 5PK
Mfr # DI-TB12-CONN-TTW-5
Zoro # G111935229
product price: $19.35
/pk 5, $3.87/eaKey Features
Material
Plastic
Includes
Adhesive Tape
Minimum Ambient Temperature
-4 Degrees F
Maximum Wire Gauge
16 AWG
Recommended Environments
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-TB12-CONN-TTW-5
Zoro #
G111935229
UPC #
848333022784
Country of Origin
China
Dimensions
Overall Length
0.62 in
Details
Item
Tape Light Terminal Block Connector
Material
Plastic
Includes
Adhesive Tape
Minimum Ambient Temperature
-4 Degrees F
Maximum Wire Gauge
16 AWG
Recommended Environments
Indoor
Minimum Wire Gauge
20 AWG
Compatible Product Type
Tape Light
Compatible Pump
Tape Light
Description
Grainger Product Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.