Tape Light Connector, 8mm, Tape-Tape, 25PK
Mfr # DI-TB8-CONN-TTT-25B
Zoro # G411935233
product price: $82.89
/pk 25, $3.32/ea
Free Shipping & Returns
Key Features
Includes
Adhesive Tape
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
16 AWG
Minimum Ambient Temperature
-4 Degrees F
Recommended Environments
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-TB8-CONN-TTT-25B
Zoro #
G411935233
UPC #
848333030253
Country of Origin
China
Dimensions
Overall Length
0.63 in
Details
Item
Tape Light Terminal Block Connector
Includes
Adhesive Tape
Minimum Wire Gauge
20 AWG
Maximum Wire Gauge
16 AWG
Minimum Ambient Temperature
-4 Degrees F
Recommended Environments
Indoor
Compatible Product Type
Tape Light
Compatible Pump
Tape Light
Description
Grainger Product Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.