Zoro Homepage

Tape Light Connector, 8mm, Tape-Tape

  • Mfr # DI-TB8-CONN-TTT-1

  • Zoro # G011935206


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Includes
Adhesive Tape
Minimum Wire Gauge
20 AWG
Recommended Environments
Indoor
Maximum Wire Gauge
16 AWG
Minimum Ambient Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-TB8-CONN-TTT-1
Zoro #
G011935206
UPC #
848333030215
Country of Origin
China

Dimensions

Overall Length
0.63 in

Details

Item
Tape Light Terminal Block Connector
Includes
Adhesive Tape
Minimum Wire Gauge
20 AWG
Recommended Environments
Indoor
Maximum Wire Gauge
16 AWG
Minimum Ambient Temperature
-4 Degrees F
Compatible Product Type
Tape Light
Compatible Pump
Tape Light

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.