Zoro Homepage

Tape Lights

  • Mfr # DI-24V-STMLT-30-W016

  • Zoro # G411930153


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Rated Life
50,000 hr
Light Color
White
Standards
UL 2108
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-STMLT-30-W016
Zoro #
G411930153
UPC #
848333026409
Country of Origin
China

Dimensions

Overall Length
16 3/8 ft
Overall Width
3/8 in
Manufacturer Warranty Length
5 yr
Overall Height
3/16 in

Details

Item
LED Tape Light Spools
Voltage
24 V DC
Rated Life
50,000 hr
Light Color
White
Standards
UL 2108
Color Temperature
3000K
Dimmable
Yes
Wattage
3.3 W
Environmental Rating
Wet Location Rated
Maximum Run
16.4 ft
Color Rendering Index
90
Maximum Operating Temperature
176 Degrees F
Cutting Intervals
1 13/16 in
Light Output
256 lm
Connection Type
Terminal Block
Minimum Operating Temperature
-4 Degrees F

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 3/16 in, Wattage 3.3 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Terminal Block, Environmental Rating Wet Location Rated, Light Output 256 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.