Zoro Homepage

Tape Lights

  • Mfr # DI-24V-STMLT-40-W016

  • Zoro # G211930223


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 2108
Rated Life
50,000 hr
Color Temperature
4000K
Light Color
White
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-STMLT-40-W016
Zoro #
G211930223
UPC #
848333026416
Country of Origin
China

Dimensions

Overall Length
16 3/8 ft
Manufacturer Warranty Length
5 yr
Overall Height
3/16 in
Overall Width
3/8 in

Details

Item
LED Tape Light Spools
Standards
UL 2108
Rated Life
50,000 hr
Color Temperature
4000K
Light Color
White
Dimmable
Yes
Voltage
24 V DC
Wattage
3.3 W
Maximum Run
16.4 ft
Environmental Rating
Wet Location Rated
Cutting Intervals
1 13/16 in
Color Rendering Index
90
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Light Output
323 lm
Connection Type
Terminal Block

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 3/16 in, Wattage 3.3 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 4000K, Connection Type Terminal Block, Environmental Rating Wet Location Rated, Light Output 323 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.