Tape Lights
Mfr # DI-24V-STMLT4-30-W016
Zoro # G311930413
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 2108
Rated Life
50,000 hr
Voltage
24 V
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-STMLT4-30-W016
Zoro #
G311930413
UPC #
848333033414
Country of Origin
China
Dimensions
Overall Length
16 3/8 ft
Overall Height
3/16 in
Manufacturer Warranty Length
5 yr
Overall Width
3/8 in
Details
Item
LED Tape Light Spools
Standards
UL 2108
Rated Life
50,000 hr
Voltage
24 V
Color Temperature
3000K
Dimmable
Yes
Light Color
White
Maximum Run
16.4 ft
Maximum Operating Temperature
176 Degrees F
Cutting Intervals
1 13/16 in
Color Rendering Index
90
Environmental Rating
Wet Location Rated
Wattage
5 W
Light Output
400 lm
Minimum Operating Temperature
-4 Degrees F
Connection Type
Terminal Block
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 3/16 in, Wattage 5 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Terminal Block, Environmental Rating Wet Location Rated, Light Output 400 lm, Manufacturer Warranty Length 5 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.