Tape Lights
Mfr # DI-24V-STMLT4-40-016
Zoro # G611930373
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
4000K
Voltage
24 V DC
Light Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-STMLT4-40-016
Zoro #
G611930373
UPC #
848333033407
Country of Origin
China
Dimensions
Manufacturer Warranty Length
7 yr
Overall Width
5/16 in
Overall Height
1/16 in
Overall Length
16 3/8 ft
Details
Item
LED Tape Light Spools
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
4000K
Voltage
24 V DC
Light Color
White
Standards
UL 2108
Maximum Run
16.4 ft
Color Rendering Index
90
Wattage
5 W
Light Output
466 lm
Environmental Rating
Damp Location Rated
Connection Type
Terminal Block
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Cutting Intervals
1 13/16 in
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/16 in, Wattage 5 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 13/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 4000K, Connection Type Terminal Block, Environmental Rating Damp Location Rated, Light Output 466 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.