Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VL-RGBW-016

  • Zoro # G411930818


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Standards
UL 2108
Light Color
White
Voltage
24 V
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VL-RGBW-016
Zoro #
G411930818
UPC #
848333033513
Country of Origin
China

Dimensions

Manufacturer Warranty Length
7 yr
Overall Length
16 3/8 ft
Overall Width
1/2 in
Overall Height
1/16 in

Details

Item
LED Tape Light Spools
Dimmable
Yes
Standards
UL 2108
Light Color
White
Voltage
24 V
Color Temperature
3000K
Rated Life
50,000 hr
Maximum Operating Temperature
176 Degrees F
Wattage
6.1 W
Minimum Operating Temperature
-4 Degrees F
Light Output
291 lm
Cutting Intervals
2 in
Maximum Run
16.4 ft
Color Rendering Index
90
Environmental Rating
Wet Location Rated
Connection Type
Wire

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/16 in, Wattage 6.1 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Wire, Environmental Rating Wet Location Rated, Light Output 291 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.