Tape Lights
Mfr # DI-24V-VL-RGBW-W100
Zoro # G011930508
product price: $3,122.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hr
Light Color
White
Standards
UL 2108
Voltage
24 V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VL-RGBW-W100
Zoro #
G011930508
UPC #
848333036880
Country of Origin
China
Dimensions
Overall Length
100 ft
Manufacturer Warranty Length
7 yr
Overall Height
1/4 in
Overall Width
9/16 in
Details
Item
LED Tape Light Spools
Rated Life
50,000 hr
Light Color
White
Standards
UL 2108
Voltage
24 V
Dimmable
Yes
Color Temperature
3000K
Cutting Intervals
2 in
Environmental Rating
Wet Location Rated
Minimum Operating Temperature
-4 Degrees F
Wattage
6.1 W
Connection Type
Wire
Light Output
291 lm
Color Rendering Index
90
Maximum Operating Temperature
176 Degrees F
Maximum Run
16.4 ft
Description
LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/4 in, Wattage 6.1 W, Voltage 24 V, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 2 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3000K, Connection Type Wire, Environmental Rating Wet Location Rated, Light Output 291 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 16.4 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.