Tape Lights
Mfr # DI-24V-VL2-35-016
Zoro # G711929130
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500K
Rated Life
50,000 hr
Voltage
24 V DC
Light Color
White
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DI-24V-VL2-35-016
Zoro #
G711929130
UPC #
848333034152
Country of Origin
China
Dimensions
Overall Width
1/2 in
Manufacturer Warranty Length
7 yr
Overall Length
16 3/8 ft
Overall Height
1/8 in
Details
Item
LED Tape Light Spools
Color Temperature
3500K
Rated Life
50,000 hr
Voltage
24 V DC
Light Color
White
Dimmable
Yes
Standards
UL 2108
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Color Rendering Index
90
Light Output
206 lm
Connection Type
Wire
Environmental Rating
Damp Location Rated
Maximum Run
55 ft
Cutting Intervals
1 5/16 in
Wattage
1.7 W
Description
LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 1.7 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 206 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 55 ft, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.