Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VL2-35-100

  • Zoro # G511929095


product price: $2,262.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Voltage
24 V DC
Light Color
White
Dimmable
Yes
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VL2-35-100
Zoro #
G511929095
UPC #
848333034213
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Width
1/2 in
Overall Height
1/8 in
Manufacturer Warranty Length
7 yr

Details

Item
LED Tape Light Spools
Color Temperature
3500K
Voltage
24 V DC
Light Color
White
Dimmable
Yes
Rated Life
50,000 hr
Standards
UL 2108
Cutting Intervals
1 5/16 in
Wattage
1.7 W
Maximum Run
55 ft
Connection Type
Wire
Color Rendering Index
90
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Light Output
206 lm

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 1.7 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 206 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 55 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.