Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VL5-27-100

  • Zoro # G311929127


product price: $3,444.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Light Color
White
Standards
UL 2108
Dimmable
Yes
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VL5-27-100
Zoro #
G311929127
UPC #
848333034428
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Width
1/2 in
Overall Length
100 ft
Manufacturer Warranty Length
7 yr

Details

Item
LED Tape Light Spools
Voltage
24 V DC
Light Color
White
Standards
UL 2108
Dimmable
Yes
Rated Life
50,000 hr
Color Temperature
2700K
Wattage
4.3 W
Environmental Rating
Damp Location Rated
Maximum Run
29 ft
Connection Type
Wire
Light Output
539 lm
Cutting Intervals
1 5/16 in
Color Rendering Index
90
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 4.3 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 90, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 539 lm, Manufacturer Warranty Length 7 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 29 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.