Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VLX2-30-100

  • Zoro # G011930348


product price: $2,419.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Standards
CE, UL 2108
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX2-30-100
Zoro #
G011930348
UPC #
848333025372
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Width
1/2 in
Manufacturer Warranty Length
12 yr
Overall Height
1/8 in

Details

Item
LED Tape Light Spools
Voltage
24 V DC
Standards
CE, UL 2108
Rated Life
50,000 hr
Dimmable
Yes
Color Temperature
3000K
Light Color
White
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Environmental Rating
Damp Location Rated
Wattage
1.9 W
Connection Type
Wire
Cutting Intervals
1 5/16 in
Light Output
218 lm
Color Rendering Index
95
Maximum Run
53 ft

Description

LED Tape Light Spools, Light Color White, Overall Length 100 ft, Overall Height 1/8 in, Wattage 1.9 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 218 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 53 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.