Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Lights

  • Mfr # DI-24V-VLX3-30-016

  • Zoro # G111930408


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Color Temperature
3000K
Rated Life
50,000 hr
Dimmable
Yes
Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX3-30-016
Zoro #
G111930408
UPC #
848333025655
Country of Origin
China

Dimensions

Overall Length
16 3/8 ft
Overall Width
1/2 in
Manufacturer Warranty Length
12 yr
Overall Height
1/8 in

Details

Item
LED Tape Light Spools
Light Color
White
Color Temperature
3000K
Rated Life
50,000 hr
Dimmable
Yes
Voltage
24 V DC
Standards
CE, UL 2108
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Cutting Intervals
1 5/16 in
Environmental Rating
Damp Location Rated
Light Output
323 lm
Wattage
2.8 W
Connection Type
Wire
Color Rendering Index
95
Maximum Run
41 ft

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 2.8 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3000K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 323 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 41 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.