Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape Lights

  • Mfr # DI-24V-VLX3-35-016

  • Zoro # G411930986


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC
Dimmable
Yes
Standards
CE, UL 2108
Light Color
White
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX3-35-016
Zoro #
G411930986
UPC #
848333025662
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Length
16 3/8 ft
Manufacturer Warranty Length
12 yr
Overall Width
1/2 in

Details

Item
LED Tape Light Spools
Voltage
24 V DC
Dimmable
Yes
Standards
CE, UL 2108
Light Color
White
Color Temperature
3500K
Rated Life
50,000 hr
Connection Type
Wire
Wattage
2.8 W
Cutting Intervals
1 5/16 in
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Run
41 ft
Environmental Rating
Damp Location Rated
Color Rendering Index
95
Light Output
328 lm

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 2.8 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 3500K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 328 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 41 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.