Zoro Homepage

Tape Lights

  • Mfr # DI-24V-VLX5-27-016

  • Zoro # G611930854


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Light Color
White
Dimmable
Yes
Standards
CE, UL 2108
Voltage
24 V DC
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-24V-VLX5-27-016
Zoro #
G611930854
UPC #
848333021282
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Width
1/2 in
Manufacturer Warranty Length
12 yr
Overall Length
16 3/8 ft

Details

Item
LED Tape Light Spools
Light Color
White
Dimmable
Yes
Standards
CE, UL 2108
Voltage
24 V DC
Rated Life
50,000 hr
Color Temperature
2700K
Color Rendering Index
95
Minimum Operating Temperature
-4 Degrees F
Maximum Run
30 ft
Wattage
4.6 W
Connection Type
Wire
Light Output
495 lm
Maximum Operating Temperature
176 Degrees F
Environmental Rating
Damp Location Rated
Cutting Intervals
1 5/16 in

Description

LED Tape Light Spools, Light Color White, Overall Length 16 3/8 ft, Overall Height 1/8 in, Wattage 4.6 W, Voltage 24 V DC, Rated Life 50,000 hr, Dimmable Yes, Cutting Intervals 1 5/16 in, Includes LED Light Spool, Color Rendering Index 95, Color Temperature 2700K, Connection Type Wire, Environmental Rating Damp Location Rated, Light Output 495 lm, Manufacturer Warranty Length 12 yr, Maximum Operating Temperature 176 Degrees F, Maximum Run 30 ft, Minimum Operating Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.